Shop HPE
See all product information
Create Account
LC LR4 SM Transceiver - For Optical Network, Data Networking - 1 x LC 40GBase-LR4 Network
- Mfr # JH232A
- Zoro # G612431732
product price:Â
$
10,479.99
/ea
Free Shipping & Returns
Key Features
Compatible With
HP 5400R zl2 Switch Series
Connector Type
LC
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Application
Data Networking, Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH232A
- Zoro #
- G612431732
- UPC #
- 889296046318
- Country of Origin
- United States
- Item
- QSFP+
- Compatible With
- HP 5400R zl2 Switch Series
- Connector Type
- LC
- Number of Ports
- 1
- Ethernet Technology
- 40 Gigabit Ethernet
- Application
- Data Networking, Optical Network
- Media Type Supported
- Optical Fiber
- Network Technology
- 40GBase-LR4
- Interfaces/Ports Details
- (1) LC 40GBase-LR4 Network
- Fiber Mode Supported
- Single-mode
- Network Standard
- 40GBase-LR4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.