LTO-7 ULTRIUM 15TB RW DATA CARTRIDGE - LTO ULTRIUM CARTRIDGES PROVIDE RE

  • Mfr # C7977A

  • Zoro # G622444999


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Media Formats
Rewritable
Depth
4.5 in
Height
1.1 in
Width
4.4 in
Maximum Native Data Transfer Rate
315-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C7977A
Zoro #
G622444999
UPC #
845161055199
Country of Origin
United States

Dimensions

Depth
4.5 in
Height
1.1 in
Width
4.4 in
Tape Length
2775.59 ft

Details

Item
Data Cartridge
Media Formats
Rewritable
Maximum Native Data Transfer Rate
315-MB/s
Data Transfer Rate
750-MB/s
Tape Technology
LTO-7
Native Storage Capacity
6.25 TB
Compressed Storage Capacity
15 TB

Description

LIABLE AND LOW COST PROTECTION TO GUARD YOUR DATA AGAINST THE THREAT OF CYBER AT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.