Zoro Homepage

LTO-8 Ultrium 30750 Ext Tape D, BC023A

  • Mfr # BC023A

  • Zoro # G6308952


product price: $8,487.99
/ea
Free Shipping & Returns

Key Features

Native Storage Capacity
12 TB
Drive Height
1/2H
Recording Method
Linear Serpentine
Compressed Storage Capacity
30 TB
Max. Compressed Data Transfer Rate
750 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC023A
Zoro #
G6308952
UPC #
190017217789
Country of Origin
Unknown

Dimensions

Drive Height
1/2H
Drive Width
5.25 in

Details

Native Storage Capacity
12 TB
Recording Method
Linear Serpentine
Compressed Storage Capacity
30 TB
Item
Tape Drive
Max. Compressed Data Transfer Rate
750 MB/s
Encryption
Yes
Drive Type
LTO-8
Max. Native Data Transfer Rate
300 MB/s
Host Interface
6Gb/s SAS

Description

HPE LTO-8 Ultrium 30750 Ext Tape Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.