Zoro Homepage

LTO-9 45000 Ext Tape Drv

  • Mfr # BC042A#ABA

  • Zoro # G813362514


product price: $7,686.99
/ea
Free Shipping & Returns

Key Features

Height
3"
Width
8.8"
Depth
11.7"
Native Storage Capacity
18 TB
Compressed Storage Capacity
45 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC042A#ABA
Zoro #
G813362514
UPC #
190017562223
Country of Origin
United States

Dimensions

Height
3"
Width
8.8"
Depth
11.7"
Drive Width
5.25"
Drive Height
1/2H

Details

Item
Tape Drive
Native Storage Capacity
18 TB
Compressed Storage Capacity
45 TB
Recording Method
Linear Serpentine
Encryption
Yes
Maximum Native Data Transfer Rate
300-MB/s
Encryption Standard
256-bit
WORM Support
Yes
Drive Type
LTO-9
Host Interface
12Gb/s SAS

Description

HPE LTO-9 45000 Ext Tape Drv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.