Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROSVR G11 6315P 1X16G NHP NA SVR

  • Mfr # P86811-005

  • Zoro # G022781410


product price: $3,972.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Maximum Memory Supported
128 GB
Cache
12 MB
Number of 3.5" Bays
4
Controller Type
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P86811-005
Zoro #
G022781410
UPC #
190017820347
Country of Origin
China

Dimensions

Depth
9.8"
Height
6.1"
Width
10.3"

Details

Memory Technology
DDR5 SDRAM
Maximum Memory Supported
128 GB
Cache
12 MB
Number of 3.5" Bays
4
Controller Type
Serial ATA/600
Error Checking
ECC
Number of Network (RJ-45) Ports
4
Number of DisplayPorts
1
Mount Type
Ultra Micro Tower
Number of LFF Bays
4
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of Occupied Memory Slots
1
DisplayPort
Yes
Number of Total Expansion Bays
4
Signal Processing
Unregistered (Unbuffered)
Number of Power Supplies Installed
1
Number of Processors Installed
1
Remote Management
Yes
Total Number of USB Ports
6
Power Source
Power Supply
Processor Type
Xeon
PCI Express Details
(1) PCIe 4.0 slots, (1) PCIe 5.0 slots
Standard Memory
16 GB
Power Supply
180 W
Item
Server
Plug/Connector Type
C5
Number of VGA Ports
1
Remote Management Controller
HPE iLO 6
Total Number of Memory Slots
4
Processor Core
Quad-core (4 Core)
Total Number of Expansion Slots
2
Processor Speed
2.80 GHz

Description

HPE MICROSVR G11 6315P 1X16G NHP NA SVR

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.