Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML110 G11 4410Y MR408I-O AMS SVR

  • Mfr # P69303-005

  • Zoro # G122605982


product price: $8,235.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
4th Gen
Redundant Power Supply
Yes
Standard Memory
32 GB
Total Solid State Drive Capacity
960 GB
Rack Height
4.5U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P69303-005
Zoro #
G122605982
UPC #
190017705460
Country of Origin
Multiple

Dimensions

Rack Height
4.5U
Depth
23.1"
Height
18.2"
Width
7.7"

Details

Processor Generation
4th Gen
Redundant Power Supply
Yes
Standard Memory
32 GB
Total Solid State Drive Capacity
960 GB
Remote Management
Yes
Total Number of USB Ports
5
Signal Processing
Registered (Buffered)
Total Number of Expansion Slots
2
RAID Supported
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60
Solid State Drive Interface
Serial ATA/600
Solid State Drive Configuration
2 x 480GB
Number of Occupied Memory Slots
1
Number of Media Drive Bays
1
DisplayPort
Yes
Mount Type
Tower
Power Source
Power Supply
Environmentally Friendly
Yes
Maximum Memory Supported
1 TB
Operating System Supported
Citrix XenServer, Red Hat Enterprise Linux, SuSE Linux Enterprise Server, Oracle Linux, Ubuntu, Windows Server
Graphics Memory Capacity
16 MB
Energy Star
Yes
Number of DisplayPorts
1
Number of External 5.25" Bays
1
Memory Technology
DDR5 SDRAM
PCI Express Details
PCIe Gen5: 2 slots (x16), upgradable to 4 slots (x16); OCP3 with PCIe Gen5: 1 slot (x16)
Ethernet Technology
Gigabit Ethernet
Number of Processors Installed
1
Network (RJ-45)
Yes
Cache
30 MB
Hot Swappable Power Supply
Yes
Number of VGA Ports
1
Number of Power Supplies Installed
2
Controller Type
Serial ATA, Serial Attached SCSI (SAS)
Number of USB 2.0 Ports
1
Plug/Connector Type
C13/C14
Power Supply
800 W
Number of Network (RJ-45) Ports
2
Number of Internal 2.5" Bays
8
Number of Solid State Drives
2
Number of SFF Bays
8
Error Checking
ECC
Number of Total Expansion Bays
10
Processor Speed
2 GHz
Processor Type
Xeon Silver
Item
Server
Processor Core
Dodeca-core (12 Core)
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)

Description

HPE ML110 G11 4410Y MR408I-O AMS SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.