Zoro Homepage

ML110 G11 4514Y 64G MR408I-O SVR

  • Mfr # P71687-005

  • Zoro # G721708190


product price: $12,272.99
/ea
Free Shipping & Returns

Key Features

Hot Swappable Power Supply
Yes
Controller Type
Serial ATA, Serial Attached SCSI (SAS)
Maximum Memory Supported
1.50 TB
Number of Occupied Memory Slots
2
Error Checking
ECC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P71687-005
Zoro #
G721708190
UPC #
745883868728
Country of Origin
Viet Nam

Dimensions

Height
18.2"
Depth
23.1"
Width
7.7"
Rack Height
4.5U

Details

Hot Swappable Power Supply
Yes
Controller Type
Serial ATA, Serial Attached SCSI (SAS)
Maximum Memory Supported
1.50 TB
Number of Occupied Memory Slots
2
Error Checking
ECC
Graphics Memory Capacity
16 MB
Cache
30 MB
Memory Technology
DDR5 SDRAM
Number of DisplayPorts
1
Number of Media Drive Bays
1
Energy Star
Yes
Network (RJ-45)
Yes
Number of Internal 2.5" Bays
8
DisplayPort
Yes
Number of External 5.25" Bays
1
Mount Type
Tower
Total Solid State Drive Capacity
1.92 TB
Processor Type
Xeon Silver
Package Contents
ProLiant ML110 G11 Server Power Cord
RAID Supported
Yes
Number of VGA Ports
1
Number of USB 2.0 Ports
1
Number of Power Supplies Installed
2
Operating System Supported
Oracle Linux, Windows Server, Citrix XenServer, SuSE Linux Enterprise Server, Ubuntu, Red Hat Enterprise Linux
Processor Core
Hexadeca-core (16 Core)
Solid State Drive Interface
Serial ATA/600
Processor Generation
5th Gen
Item
Server
Number of Solid State Drives
2
Remote Management Controller
iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Processors Installed
1
Signal Processing
Registered (Buffered)
Number of SFF Bays
8
Plug/Connector Type
C13/C14
Processor Speed
2 GHz
Total Number of USB Ports
5
Solid State Drive Configuration
2 x 960GB
Redundant Power Supply
Yes
Power Supply
800 W
Standard Memory
64 GB
Power Source
Power Supply
Total Number of Expansion Slots
2
Remote Management
Yes
Number of Network (RJ-45) Ports
2
Number of Total Expansion Bays
10
PCI Express Details
PCIe Gen5: 2 slots (x16), upgradable to 4 slots (x16); OCP3 with PCIe Gen5: 1 slot (x16)
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.