Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML110 G11 5416S 2x32G 8SFF SSD Svr

  • Mfr # P83317-005

  • Zoro # G021704830


product price: $15,917.99
/ea
Free Shipping & Returns

Key Features

Cache
30 MB
DisplayPort
Yes
Network (RJ-45)
Yes
Height
18.2"
Number of DisplayPorts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83317-005
Zoro #
G021704830
UPC #
190017803487
Country of Origin
Mexico

Dimensions

Height
18.2"
Width
7.7"
Depth
23.1"
Rack Height
4.5U

Details

Cache
30 MB
DisplayPort
Yes
Network (RJ-45)
Yes
Number of DisplayPorts
1
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
Plug/Connector Type
C14
Memory Technology
DDR5 SDRAM
Maximum Memory Supported
1 TB
Solid State Drive Configuration
2 x 960GB
Controller Type
12Gb/s SAS, NVMe, Serial ATA/600
Number of Network (RJ-45) Ports
2
Solid State Drive Interface
Serial ATA/600
Number of VGA Ports
1
Total Solid State Drive Capacity
1.92 TB
Processor Type
Xeon Gold
Number of Processors Installed
1
RAID Levels
0, 1, 5, 6, 10, 50, 60
RAID Supported
Yes
Number of Solid State Drives
2
Total Number of USB Ports
5
Processor Generation
4th Gen
Mount Type
Tower
Remote Management
Yes
Number of SFF Bays
8
Hot Swappable Power Supply
Yes
Processor Speed
2 GHz
Item
Server
Redundant Power Supply
Yes
Number of Internal 2.5" Bays
8
Ethernet Technology
Gigabit Ethernet
Signal Processing
Registered (Buffered)
Graphics Memory Capacity
16 MB
Operating System Supported
Citrix XenServer, SuSE Linux Enterprise Server, Ubuntu, Red Hat Enterprise Linux, Oracle Linux, Windows Server
Total Number of Expansion Slots
2
Number of Total Expansion Bays
8
Number of Power Supplies Installed
2
Standard Memory
64 GB
Power Supply
800 W
Error Checking
ECC
Power Source
Power Supply
Total Number of Memory Slots
16
Processor Core
Hexadeca-core (16 Core)
Energy Star
Yes
Number of USB 2.0 Ports
1
PCI Express Details
PCIe Gen5: 2 slots (x16), upgradable to 4 slots (x16); OCP3 with PCIe Gen5: 1 slot (x16)
Package Contents
ProLiant ML110 Gen11 ServerPower Cord
Number of Occupied Memory Slots
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.