ML30 G11 6315P 1X16G NHP HDD NA SVR

  • Mfr # P83315-005

  • Zoro # G122605746


product price: $3,671.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
4
Power Source
Power Supply
Number of Occupied Memory Slots
1
Number of External 5.25" Bays
2
Number of DisplayPorts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83315-005
Zoro #
G122605746
UPC #
190017803463
Country of Origin
Mexico

Dimensions

Height
14.5"
Depth
18.7"
Rack Height
4U
Width
6.9"

Details

Total Number of Expansion Slots
4
Power Source
Power Supply
Number of Occupied Memory Slots
1
Number of External 5.25" Bays
2
Number of DisplayPorts
1
Power Supply
350 W
Processor Speed
2.80 GHz
Hard Drive Configuration
2 x 1TB
Ethernet Technology
Gigabit Ethernet
Standard Memory
16 GB
Hot Swappable Power Supply
Yes
Number of Network (RJ-45) Ports
4
Number of VGA Ports
1
Number of LFF Bays
4
Controller Type
Serial ATA/600
DisplayPort
Yes
Hard Drive RPM
7200
Mount Type
Tower
Number of Hard Drives
2
Number of Processors Installed
1
Graphics Memory Capacity
16 MB
Network (RJ-45)
Yes
Number of 3.5" Bays
4
Memory Technology
DDR5 SDRAM
Hard Drive Interface
Serial ATA/600
Operating System Supported
Ubuntu, Windows Server, SuSE Linux Enterprise Server, Red Hat Enterprise Linux
Number of Power Supplies Installed
1
Maximum Memory Supported
128 GB
Signal Processing
Unregistered (Unbuffered)
Energy Star
Yes
Total Number of USB Ports
10
Item
Server
Package Contents
ProLiant ML30 Gen11 Server6 ft/1.83m C-13 Power Cord
Total Number of Memory Slots
4
Error Checking
ECC
Total Hard Drive Capacity
2 TB
Plug/Connector Type
C13
Number of USB 2.0 Ports
1
Processor Core
Quad-core (4 Core)
Number of Total Expansion Bays
6
Number of Power Supplies Supported
2
Number of Processors Supported
1
Controller Model
Intel VROC
Chipset Model
C262
Input Voltage
120 V AC, 230 V AC
Product Line
ProLiant
Energy Efficiency Certification
ENERGY STAR 4.0
Hot Swappable Bays
Yes

Description

HPE ML30 G11 6315P 1X16G NHP HDD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.