ML30 G11 6325P 1x32G 4LFF

  • Mfr # P86770-005
  • Zoro # G922702133
product price: 
$
5,984.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Remote Management Controller
HPE iLO6 and HPE Compute Ops Management (optional subscription available)
Number of Power Supplies Supported
2
Total Hard Drive Capacity
4 TB
Depth
18.7"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P86770-005
Zoro #
G922702133
UPC #
190017820293
Country of Origin
United States

Dimensions

Depth
18.7"
Width
6.9"
Height
14.5"
Rack Height
4U

Details

Item
Server
Input Voltage
120V AC, 230V AC
Remote Management Controller
HPE iLO6 and HPE Compute Ops Management (optional subscription available)
Number of Power Supplies Supported
2
Total Hard Drive Capacity
4 TB
Network (RJ-45)
Yes
Number of 3.5" Bays
4
Remote Management
Yes
Number of Total Expansion Bays
6
Memory Technology
DDR5 SDRAM
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Processors Installed
1
Hard Drive Configuration
2 x 2TB
Processor Type
Xeon
Processor Core
Quad-core (4 Core)
Power Source
Power Supply
Processor Speed
3.50 GHz
Controller Type
12Gb/s SAS, Serial ATA/600, NVMe
Standard Memory
32 GB
RAID Supported
Yes
Cache
12 MB
Number of Occupied Memory Slots
1
Hard Drive RPM
7200
Error Checking
ECC
DisplayPort
Yes
Number of Network (RJ-45) Ports
4
Number of VGA Ports
1
Maximum Memory Supported
128 GB
Hot Swappable Power Supply
Yes
Total Number of Expansion Slots
4
Number of Hard Drives
2
Mount Type
Tower
Number of External 5.25" Bays
2
Ethernet Technology
Gigabit Ethernet
Number of LFF Bays
4
Signal Processing
Unregistered (Unbuffered)
Total Number of USB Ports
10
Number of DisplayPorts
1
Number of Power Supplies Installed
1
Hard Drive Interface
Serial ATA/600
Total Number of Memory Slots
4
Energy Star
Yes
PCI Express Details
3 x PCIe 4.0 X4 Full height, full length, 1 x PCIe 5.0 x16 Full height, full length
Graphics Memory Capacity
16 MB
Power Supply
500 W
Operating System Supported
Linux, Windows Server
Number of USB 2.0 Ports
1
Package Contents
ProLiant ML30 Gen11 Serverpower cord
Plug/Connector Type
C13
Hot Swappable Bays
Yes
Energy Efficiency Certification
ENERGY STAR 4.0
Product Line
ProLiant
Chipset Model
C262
Number of Processors Supported
1
Controller Model
MR216i-p

Description

***SmartChoice***HPE ProLiant ML30 Gen11 6325P 3.5GHz 4c 1P 1x32GB-U 4LFF MR216i-p 2x2TB HDD 1x500W PS NA Server. This comes Preconfigured with the following options:1x P65105-B21,1x P65813-B21,1x P65089-B21,1x P47784-B21,1x P59559-B21,1x P65812-B21,1x P42105-B21,1x 106128-011,1x P65088-B21,1x P65739-B21,1x P77160-B21,1x P65642-B21,1x P35877-B21,2x 861682-B21,2x 802658-B21, 1x P64340-B21,1x P65985-B21,1x P45226-B21,1x P65107-B21,1x 671100-B21,1x P65641-B21,1x P65081-B21,1x P65083-B21,1x P65645-B21,1x 416151-001,1x P66475-B21,1x P66476-B21,1x P56883-B21, 1x P30180-B22,1x P48708-B21,1x 865403-B21,1x P31384-B21,1x 122657-00A

Ratings & reviews