Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML30 G11 6333P 1X32G 8SFF SSD NA SVR

  • Mfr # P83316-005

  • Zoro # G322605515


product price: $8,036.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
Ethernet Technology
Gigabit Ethernet
Power Supply
500 W
Maximum Memory Supported
128 GB
Total Number of USB Ports
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83316-005
Zoro #
G322605515
UPC #
190017803470
Country of Origin
Mexico

Dimensions

Height
14.5"
Rack Height
4U
Depth
18.7"
Width
6.9"

Details

Number of DisplayPorts
1
Item
Server
Ethernet Technology
Gigabit Ethernet
Power Supply
500 W
Maximum Memory Supported
128 GB
Total Number of USB Ports
10
Total Number of Expansion Slots
4
Power Source
Power Supply
Plug/Connector Type
C13
Network (RJ-45)
Yes
Solid State Drive Configuration
2 x 480GB
Number of Occupied Memory Slots
1
Hot Swappable Power Supply
Yes
Signal Processing
Unregistered (Unbuffered)
Number of External 5.25" Bays
2
Solid State Drive Interface
Serial ATA/600
Total Solid State Drive Capacity
960 GB
Operating System Supported
SuSE Linux Enterprise Server, Windows Server, Red Hat Enterprise Linux, Ubuntu
DisplayPort
Yes
Package Contents
ProLiant ML30 Gen11 Server6 ft/1.83m C-13 Power Cord
Standard Memory
32 GB
Number of Network (RJ-45) Ports
4
Number of Total Expansion Bays
10
Number of Internal 2.5" Bays
8
Processor Speed
3.10 GHz
Graphics Memory Capacity
16 MB
Number of SFF Bays
8
Number of Power Supplies Installed
2
Energy Star
Yes
Memory Technology
DDR5 SDRAM
Number of USB 2.0 Ports
1
Controller Type
Serial ATA/600
Processor Core
Hexa-core (6 Core)
Error Checking
ECC
Number of Solid State Drives
2
Mount Type
Tower
Number of VGA Ports
1
Number of Processors Installed
1
Total Number of Memory Slots
4
Redundant Power Supply
Yes

Description

HPE ML30 G11 6333P 1X32G 8SFF SSD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.