Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML350 G11 4410Y MR408I-O AMS SVR

  • Mfr # P69310-005

  • Zoro # G122605807


product price: $12,839.99
/ea
Free Shipping & Returns

Key Features

Height
18.2"
Number of Network (RJ-45) Ports
4
Number of External 5.25" Bays
1
Environmentally Friendly
Yes
Number of Total Expansion Bays
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P69310-005
Zoro #
G122605807
UPC #
190017705477
Country of Origin
Multiple

Dimensions

Height
18.2"
Depth
28"
Rack Height
4U
Width
6.9"

Details

Number of Network (RJ-45) Ports
4
Number of External 5.25" Bays
1
Environmentally Friendly
Yes
Number of Total Expansion Bays
9
Power Source
Power Supply
Ethernet Technology
Gigabit Ethernet
Number of Processors Installed
1
Number of USB 2.0 Ports
1
Number of SFF Bays
8
Memory Technology
DDR5 SDRAM
Graphics Memory Capacity
16 MB
Processor Generation
4th Gen
Number of Solid State Drives
2
Number of VGA Ports
1
Cache
30 MB
Processor Speed
2 GHz
Processor Core
Dodeca-core (12 Core)
Signal Processing
Registered (Buffered)
Standard Memory
64 GB
Item
Server
Solid State Drive Interface
Serial ATA/600
Energy Star
Yes
Number of Occupied Memory Slots
2
Solid State Drive Configuration
2 x 480GB
Total Solid State Drive Capacity
960 GB
Riser Card
4 x8 PCIe 5.0 slots with primary riser cage
RAID Supported
Yes
Total Number of Expansion Slots
4
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
Plug/Connector Type
C13/C14
Remote Management
Yes
Hot Swappable Power Supply
Yes
Total Number of USB Ports
5
Redundant Power Supply
Yes
Number of Internal 2.5" Bays
8
Mount Type
Tower
Error Checking
ECC
Operating System Supported
SuSE Linux Enterprise Server, Windows Server, Oracle Linux, Ubuntu, Red Hat Enterprise Linux, Citrix XenServer
Network (RJ-45)
Yes
PCI Express Details
4 x8 PCIe 5.0 slots
Maximum Memory Supported
8 TB
Number of Power Supplies Installed
2
DisplayPort
Yes
Controller Type
Serial Attached SCSI (SAS), Serial ATA
Number of DisplayPorts
1
Processor Type
Xeon Silver
Power Supply
800 W
Package Contents
ProLiant ML350 G11 Server 6-foot IEC C-13/C-14 Jumper Cord

Description

HPE ML350 G11 4410Y MR408I-O AMS SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.