Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML350 G11 4510 1X32G 4LFF HDD NA SVR

  • Mfr # P83318-005

  • Zoro # G622781674


product price: $8,555.99
/ea
Free Shipping & Returns

Key Features

Number of Processors Installed
1
Number of Power Supplies Installed
2
Number of Hard Drives
2
PCI Express Details
4 x8 PCIe 5.0 slots
Operating System Supported
Ubuntu, Oracle Linux, Citrix XenServer, Red Hat Enterprise Linux, Windows Server, SuSE Linux Enterprise Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83318-005
Zoro #
G622781674
UPC #
190017803494
Country of Origin
Mexico

Dimensions

Width
6.9"
Rack Height
4U
Height
18.2"
Depth
28"

Details

Number of Processors Installed
1
Number of Power Supplies Installed
2
Number of Hard Drives
2
PCI Express Details
4 x8 PCIe 5.0 slots
Operating System Supported
Ubuntu, Oracle Linux, Citrix XenServer, Red Hat Enterprise Linux, Windows Server, SuSE Linux Enterprise Server
Power Supply
800 W
Number of Network (RJ-45) Ports
4
Remote Management
Yes
Standard Memory
32 GB
Processor Speed
2.40 GHz
Number of Total Expansion Bays
4
Number of 3.5" Bays
4
Number of LFF Bays
4
Processor Generation
5th Gen
Number of DisplayPorts
1
Package Contents
ProLiant ML350 G11 Server6-foot IEC C-13/C-14 Jumper Cord
Number of VGA Ports
1
Item
Server
Total Number of Memory Slots
32
Total Number of Expansion Slots
4
Plug/Connector Type
C13/C14
Remote Management Controller
HPE iLO 6
RAID Supported
Yes
Processor Type
Xeon Silver
Total Number of USB Ports
5
Hard Drive RPM
7200
Total Hard Drive Capacity
8 TB
Mount Type
Tower
Hard Drive Configuration
2 x 4TB
Ethernet Technology
Gigabit Ethernet
Energy Star
Yes
Maximum Memory Supported
4 TB
Number of Occupied Memory Slots
1
Processor Core
Dodeca-core (12 Core)
Hot Swappable Power Supply
Yes
Controller Type
Serial ATA/600
Hard Drive Interface
Serial ATA/600
Network (RJ-45)
Yes
Redundant Power Supply
Yes
Power Source
Power Supply
Signal Processing
Registered (Buffered)
Riser Card
4 x8 PCIe 5.0 slots with primary riser cage
Memory Technology
DDR5 SDRAM
Graphics Memory Capacity
16 MB
Cache
30 MB
DisplayPort
Yes
Error Checking
ECC

Description

HPE ML350 G11 4510 1X32G 4LFF HDD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.