Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML350 G11 4514Y 64G MR408I-O SVR

  • Mfr # P71688-005

  • Zoro # G321706206


product price: $12,715.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
5th Gen
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
Width
6.9"
Operating System Supported
Oracle Linux, Citrix XenServer, Red Hat Enterprise Linux, Windows Server, SuSE Linux Enterprise Server, Ubuntu
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P71688-005
Zoro #
G321706206
UPC #
195285811646
Country of Origin
Multiple

Dimensions

Width
6.9"
Depth
28"
Rack Height
4U
Height
18.2"

Details

Item
Server
Processor Generation
5th Gen
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
Operating System Supported
Oracle Linux, Citrix XenServer, Red Hat Enterprise Linux, Windows Server, SuSE Linux Enterprise Server, Ubuntu
DisplayPort
Yes
Number of External 5.25" Bays
1
Processor Speed
2 GHz
Number of SFF Bays
8
Package Contents
ProLiant ML350 G11 Server 6-foot IEC C-13/C-14 Jumper Cord
Redundant Power Supply
Yes
Number of USB 2.0 Ports
1
Solid State Drive Interface
Serial ATA/600
Energy Star
Yes
Mount Type
Tower
Total Solid State Drive Capacity
960 GB
Error Checking
ECC
Processor Type
Xeon Silver
Number of Network (RJ-45) Ports
4
Processor Core
Hexadeca-core (16 Core)
Controller Type
Serial ATA, Serial Attached SCSI (SAS)
Plug/Connector Type
C13/C14
Memory Technology
DDR5 SDRAM
Standard Memory
64 GB
Number of Internal 2.5" Bays
8
Graphics Memory Capacity
16 MB
Network (RJ-45)
Yes
Total Number of USB Ports
5
Number of Occupied Memory Slots
2
Number of Solid State Drives
2
Solid State Drive Configuration
2 x 480GB
Number of Power Supplies Installed
2
Power Supply
800 W
Signal Processing
Registered (Buffered)
Maximum Memory Supported
8 TB
Number of Total Expansion Bays
10
Ethernet Technology
Gigabit Ethernet
RAID Supported
Yes
Total Number of Expansion Slots
4
Remote Management
Yes
Power Source
Power Supply
Hot Swappable Power Supply
Yes
Cache
30 MB
Riser Card
4 x8 PCIe 5.0 slots with primary riser cage. Upgradable with additional riser kit.
PCI Express Details
4 x8 PCIe 5.0 slots with primary riser cage. Upgradable with additional riser kit.
Number of DisplayPorts
1
Number of Processors Installed
1
Number of VGA Ports
1
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.