Zoro Homepage

ML350 G11 5416S MR408i-o A

  • Mfr # P69313005

  • Zoro # G912496493


product price: $12,485.24
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Height
18.2"
Width
6.9"
Includes
ProLiant ML350 G11 Server 6-foot IEC C-13/C-14 Jumper Cord
Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P69313005
Zoro #
G912496493
UPC #
190017705484
Country of Origin
United States

Dimensions

Height
18.2"
Width
6.9"
Depth
28"
Rack Height
4U

Description

HPE ML350 G11 5416S MR408i-o A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.