Zoro Homepage

ML350 G11 5416S MR408I-O AMS SVR

  • Mfr # P69313-005

  • Zoro # G721707810


product price: $14,814.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
4
Number of Solid State Drives
2
Plug/Connector Type
C13/C14
Rack Height
4U
Package Contents
ProLiant ML350 G11 Server 6-foot IEC C-13/C-14 Jumper Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P69313-005
Zoro #
G721707810
UPC #
190017705477
Country of Origin
Multiple

Dimensions

Rack Height
4U
Width
6.9"
Depth
28"
Height
18.2"

Details

Total Number of Expansion Slots
4
Number of Solid State Drives
2
Plug/Connector Type
C13/C14
Package Contents
ProLiant ML350 G11 Server 6-foot IEC C-13/C-14 Jumper Cord
Processor Speed
2 GHz
Number of Total Expansion Bays
9
PCI Express Details
4 x8 PCIe 5.0 slots
Number of VGA Ports
1
Standard Memory
64 GB
Total Solid State Drive Capacity
960 GB
Power Source
Power Supply
Processor Core
Hexadeca-core (16 Core)
Processor Type
Xeon Gold
Signal Processing
Registered (Buffered)
Operating System Supported
Citrix XenServer, Windows Server, Ubuntu, Red Hat Enterprise Linux, Oracle Linux, SuSE Linux Enterprise Server
Processor Generation
4th Gen
RAID Supported
Yes
Solid State Drive Interface
Serial ATA/600
Item
Server
Solid State Drive Configuration
2 x 480GB
Mount Type
Tower
DisplayPort
Yes
Energy Star
Yes
Number of USB 2.0 Ports
1
Number of External 5.25" Bays
1
Number of Internal 2.5" Bays
8
Error Checking
ECC
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number of Occupied Memory Slots
2
Number of Network (RJ-45) Ports
4
Memory Technology
DDR5 SDRAM
Number of Power Supplies Installed
2
Hot Swappable Power Supply
Yes
Graphics Memory Capacity
16 MB
Maximum Memory Supported
8 TB
Riser Card
4 x8 PCIe 5.0 slots with primary riser cage
Redundant Power Supply
Yes
Remote Management
Yes
Controller Type
Serial ATA, Serial Attached SCSI (SAS)
Number of SFF Bays
8
Number of Processors Installed
1
Number of DisplayPorts
1
Cache
30 MB
Total Number of USB Ports
5
Remote Management Controller
HPE iLO Standard with Intelligent Provisioning (embedded), HPE OneView Standard (requires download); HPE iLO Advanced and HPE OneView Advanced (require licenses)
Power Supply
800 W

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.