MR216i-o Gen11 SPDM Storag
Mfr # P47789B21
Zoro # G113362573
product price: $1,828.36
/ea
Free Shipping & Returns
Key Features
Operating System
Red Hat Enterprise Linux, Windows Server, CentOS, SuSE Linux Enterprise Server, Ubuntu Linux, VMware ESXi
RAID Supported
Yes
SAS Connector Details
2 x 8 LP SlimSAS
Number of SAS Ports
2
Host Interface
PCI Express 4.0 x8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P47789B21
Zoro #
G113362573
UPC #
190017544229
Country of Origin
United States
Details
Item
SAS Controller
Operating System
Red Hat Enterprise Linux, Windows Server, CentOS, SuSE Linux Enterprise Server, Ubuntu Linux, VMware ESXi
RAID Supported
Yes
SAS Connector Details
2 x 8 LP SlimSAS
Number of SAS Ports
2
Host Interface
PCI Express 4.0 x8
Device Supported
Server
Controller Type
12Gb/s SAS, Serial ATA/600
Platform Supported
Linux, PC
RAID Levels
0, 10, 1
Description
HPE MR216i-o Gen11 SPDM Storag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.