MR408i-o Gen11 x8 Lanes 4G
Mfr # P58335B21
Zoro # G812496500
product price: $2,462.64
/ea
Free Shipping & Returns
Key Features
Operating System
Windows Server, Ubuntu Linux, VMware ESXi, Red Hat Enterprise Linux, SuSE Linux Enterprise Server, CentOS
RAID Supported
Yes
RAID Levels
60, 50, 1, 10, 6, 0, 5
Platform Supported
PC, Linux
Host Interface
PCI Express 4.0 x8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P58335B21
Zoro #
G812496500
UPC #
190017623740
Country of Origin
United States
Details
Item
SAS Controller
Operating System
Windows Server, Ubuntu Linux, VMware ESXi, Red Hat Enterprise Linux, SuSE Linux Enterprise Server, CentOS
RAID Supported
Yes
RAID Levels
60, 50, 1, 10, 6, 0, 5
Platform Supported
PC, Linux
Host Interface
PCI Express 4.0 x8
SAS Connector Details
1 x 8 LP SlimSAS
Data Backup Type
Flash Backed Cache
Number of SAS Ports
1
Device Supported
Server
Controller Type
Serial ATA/600, 12Gb/s SAS
Cache Memory
4 GB
Description
HPE MR408i-o Gen11 x8 Lanes 4G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.