Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Msa 1.2Tb Sas 10K Sff M2 Hdd

  • Mfr # R0Q55A

  • Zoro # G2535684


product price: $1,404.89
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Device Supported
Storage System
Speed
10000 rpm
Interface
SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0Q55A
Zoro #
G2535684
UPC #
190017352305
Country of Origin
Unknown

Details

Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Device Supported
Storage System
Speed
10000 rpm
Interface
SAS
For Use With
HPE MSA Storage System
Storage Capacity
1.20 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.