MSA 14.4T SAS 10K SFF M2 H
Mfr # R0Q67A
Zoro # G412430935
product price: $10,561.45
/ea
Free Shipping & Returns
Key Features
Compatibility
HPE MSA Storage System
Drive Interface
SAS
Spindle Speed (rpm)
10000
Device Supported
Storage System
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R0Q67A
Zoro #
G412430935
UPC #
190017352428
Country of Origin
United States
Details
Compatibility
HPE MSA Storage System
Drive Interface
SAS
Spindle Speed (rpm)
10000
Device Supported
Storage System
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
2.40 TB
Item
Hard Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.