
MSA 2060 10GbE iSCSI SFF Stora
Mfr # R0Q76B
Zoro # G012487711
product price: $16,913.21
/ea
Free Shipping & Returns
Key Features
Depth
20"
Width
17.5"
Height
3.5"
Number of Total Expansion Bays
24
Controller Type
iSCSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R0Q76B
Zoro #
G012487711
UPC #
190017620701
Country of Origin
United States
Dimensions
Depth
20"
Width
17.5"
Height
3.5"
Rack Height
2U
Details
Item
SAN/NAS Storage System
Number of Total Expansion Bays
24
Controller Type
iSCSI
Network (RJ-45)
Yes
Energy Star
Yes
Ethernet Technology
10 Gigabit Ethernet
Number of 2.5" Bays
24
Number of Hard Drives Supported
24
Number of Network (RJ-45) Ports
8
Number of iSCSI Ports
8
Number of Solid State Drive Supported
24
Clustering Supported
Yes
Host Interface
iSCSI
Protocols
iSCSI
Number of Controllers
2
Series
2000
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.