Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA 2070 10/25GbE iSCSI LFF Storage

  • Mfr # S1H43A

  • Zoro # G621696290


product price: $38,331.69
/ea
Free Shipping & Returns

Key Features

Number of Power Supplies Installed
2
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet, 25 Gigabit Ethernet, 10 Gigabit Ethernet
Width
19 in
Depth
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1H43A
Zoro #
G621696290
UPC #
190017738994
Country of Origin
China

Dimensions

Width
19 in
Depth
26.4 in
Rack Height
2U
Height
3.5 in

Details

Number of Power Supplies Installed
2
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet, 25 Gigabit Ethernet, 10 Gigabit Ethernet
Item
SAN Storage System
Number of Hard Drives Supported
12
Energy Star
Yes
Number of 3.5" Bays
12
Clustering Supported
Yes
Form Factor
Rack-mountable
Number of Controllers
2
Plug/Connector Type
C14
Number of Total Expansion Bays
12
Number of Solid State Drive Supported
12
RAID Levels
0, 1, 5, 6, 10
Redundant Power Supply
Yes
Protocols
SMTP, HTTPS, SSH, IPv6, HTTP, iSCSI, Telnet, IPv4, SFTP, FTP, SNMP
RAID Supported
Yes
Controller Type
12Gb/s SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 6, China Restriction of Hazardous Substances (China RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.