MSA 2070 12GB SAS SFF STORAGE
Mfr # S1H48A
Zoro # G722443113
product price: $29,686.39
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Number of Total Expansion Bays
24
Ethernet Technology
Gigabit Ethernet
Energy Star
Yes
RAID Supported
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1H48A
Zoro #
G722443113
UPC #
190017739106
Country of Origin
China
Dimensions
Height
3.5 in
Width
19 in
Rack Height
2U
Depth
26.4 in
Details
Network (RJ-45)
Yes
Number of Total Expansion Bays
24
Item
SAN Storage System
Ethernet Technology
Gigabit Ethernet
Energy Star
Yes
RAID Supported
Yes
Number of SAS Ports (External)
4
Form Factor
Rack-mountable
Number of 2.5" Bays
24
RAID Levels
0, 1, 5, 6, 10
Clustering Supported
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 6, China Restriction of Hazardous Substances (China RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Number of Solid State Drive Supported
24
Redundant Power Supply
Yes
Plug/Connector Type
C14
Number of Power Supplies Installed
2
Number of Hard Drives Supported
24
Controller Type
12Gb/s SAS
Number of Controllers
2
Protocols
SSH, SNMP, SMTP, HTTP, FTP, HTTPS, SFTP, Telnet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.