Zoro Homepage

MSA 2072 10/25GbE iSCSI SFF Storage

  • Mfr # S2C84A

  • Zoro # G621696320


product price: $64,392.79
/ea
Free Shipping & Returns

Key Features

Redundant Power Supply
Yes
Drive Interface
12Gb/s SAS
RAID Levels
0, 1, 5, 6, 10
Height
3.5 in
Form Factor
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2C84A
Zoro #
G621696320
UPC #
190017738383
Country of Origin
China

Dimensions

Height
3.5 in
Rack Height
2U
Width
19 in
Depth
26.4 in

Details

Redundant Power Supply
Yes
Drive Interface
12Gb/s SAS
RAID Levels
0, 1, 5, 6, 10
Form Factor
Rack-mountable
Number of Hard Drives Supported
24
Controller Type
12Gb/s SAS
Energy Star
Yes
Number of Total Expansion Bays
24
Number of 2.5" Bays
24
Network (RJ-45)
Yes
Item
SAN Storage System
Total Solid State Drive Capacity Installed
3.84 TB
Number of Power Supplies Installed
2
Ethernet Technology
25 Gigabit Ethernet, Gigabit Ethernet, 10 Gigabit Ethernet
Number of Solid State Drive Installed
2
Number of Solid State Drive Supported
24
Number of Controllers
2
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS) 6, Waste Electrical and Electronic Equipment Directive (WEEE)
Solid State Drive Configuration
2 x 1.92TB
Protocols
SMTP, Telnet, IPv4, iSCSI, SFTP, FTP, HTTPS, SSH, IPv6, HTTP, SNMP
Plug/Connector Type
C14
RAID Supported
Yes
Clustering Supported
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.