Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSA 2072 12GB SAS SFF STORAGE

  • Mfr # S2C86A

  • Zoro # G022444834


product price: $40,718.12
/ea
Free Shipping & Returns

Key Features

Clustering Supported
Yes
RAID Supported
Yes
Rack Height
2U
Height
3.5 in
Controller Type
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2C86A
Zoro #
G022444834
UPC #
800549398879
Country of Origin
Hungary

Dimensions

Rack Height
2U
Height
3.5 in
Width
19 in
Depth
26.4 in

Details

Clustering Supported
Yes
RAID Supported
Yes
Controller Type
12Gb/s SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 6, Waste Electrical and Electronic Equipment Directive (WEEE), China Restriction of Hazardous Substances (China RoHS)
Number of Controllers
2
Total Solid State Drive Capacity Installed
3.84 TB
Number of Total Expansion Bays
24
Energy Star
Yes
Number of Power Supplies Installed
2
Redundant Power Supply
Yes
Ethernet Technology
Gigabit Ethernet
Protocols
SNMP, SMTP, SSH, HTTPS, Telnet, FTP, HTTP, SFTP
Plug/Connector Type
C14
RAID Levels
0, 1, 5, 6, 10
Number of SAS Ports (External)
4
Item
SAN Storage System
Number of Hard Drives Supported
24
Number of Solid State Drive Installed
2
Network (RJ-45)
Yes
Form Factor
Rack-mountable
Solid State Drive Configuration
2 x 1.92TB
Number of Solid State Drive Supported
24
Drive Interface
12Gb/s SAS
Number of 2.5" Bays
24

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.