MSA 23TB RI SFF M2 SSD Bdl, 6PK
Mfr # S2E45A
Zoro # G721708039
product price: $34,964.99
/pk 6, $5,827.50/ea
Free Shipping & Returns
Key Features
Storage Capacity
23 TB
For Use With
MSA Complaint
Width
11.5 in
Interface
SAS
Endurance Type
Read Intensive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S2E45A
Zoro #
G721708039
UPC #
190017694924
Country of Origin
Multiple
Dimensions
Width
11.5 in
Depth
13 in
Height
7.5 in
Details
Storage Capacity
23 TB
For Use With
MSA Complaint
Interface
SAS
Endurance Type
Read Intensive
Drive Interface Standard
12Gb/s SAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.