MSA 8Gb SW FC SFP 4pk XCVR

  • Mfr # C8R23B
  • Zoro # G911787431
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Network Technology
8GBase-SW
Compatibility
HPE MSA Storage
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) Fiber Channel Network
Number of Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C8R23B
Zoro #
G911787431
UPC #
-
Country of Origin
China

Details

Network Technology
8GBase-SW
Compatibility
HPE MSA Storage
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) Fiber Channel Network
Number of Ports
1
Ethernet Technology
8 Gigabit Ethernet
Item
SFP+ Transceiver Module
Application
Optical Network, Data Networking

Description

HPE MSA 8Gb SW FC SFP 4pk XCVR

Ratings & reviews