Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSL6480 Scalable Expansion Mod

  • Mfr # QU626A

  • Zoro # G311787505


product price: $18,419.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Cartridge Slots
80
Package Contents
StoreEver MSL6480 Tape Library Scalable Expansion Module, 2 x 2.5-m PDU Power Cord, C13/C14, 10A, Rack-mount Hardware, Getting Started Poster, Redundant Power Supplies, Module Interconnect Cable (expansion module only)
Height
24.2 in
Number of Drives Supported
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QU626A
Zoro #
G311787505
UPC #
-
Country of Origin
China

Dimensions

Height
24.2 in
Width
31.5 in
Rack Height
6U
Depth
47.2 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Cartridge Slots
80
Package Contents
StoreEver MSL6480 Tape Library Scalable Expansion Module, 2 x 2.5-m PDU Power Cord, C13/C14, 10A, Rack-mount Hardware, Getting Started Poster, Redundant Power Supplies, Module Interconnect Cable (expansion module only)
Number of Drives Supported
6
Recording Method
Linear Serpentine
Form Factor
Rack-mountable
Item
Tape Library
Product Line
StoreEver
Formats Supported
LTO-4 (Read/Write), LTO-3 (Read), LTO-5 (Read/Write), LTO-6 (Read/Write)
Environmentally Friendly
Yes

Description

MSL6480 Scalable Expansion Mod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.