Shop HPE
See all product information
Create Account
MSR3016 AC Router
- Mfr # R8V32A#ABA
- Zoro # G122702025
product price:Â
$
4,829.99
/ea
Free Shipping & Returns
Key Features
Max. Data Rate
281.60-kB/s
Depth
14.2 in
Total Number of Expansion Slots
8
Network Technology
10/100/1000Base-T, 1000Base-X
Height
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8V32A#ABA
- Zoro #
- G122702025
- UPC #
- 190017641119
- Country of Origin
- United States
Dimensions
- Depth
- 14.2 in
- Height
- 1.7 in
- Width
- 17.3 in
Details
- Item
- Router
- Max. Data Rate
- 281.60-kB/s
- Total Number of Expansion Slots
- 8
- Network Technology
- 10/100/1000Base-T, 1000Base-X
- Power Source
- AC
- Mounting
- Desktop, Rack-mountable
- Ethernet Technology
- Gigabit Ethernet
- Expansion Slot Type
- Smart Interface Card (SIC), SFP (mini-GBIC)
- Power Consumption
- 100 W
- Networking Standards
- IEEE 802.3
- Number of WAN Ports
- 1
- Total Number of Ports
- 4
- Number of Network (RJ-45) Ports
- 3
- Product Line
- FlexNetwork
- Form Factor
- Rack-mountable, Desktop
- Product Series
- MSR3000
Description
HPE Networking Comware Router AC MSR3016 US english Localization
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.