Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Networking AP-503-US

  • Mfr # R8M99A

  • Zoro # G912432989


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Width
5.7 in
Height
1.4 in
Mounting
Rail Mount, Ceiling Mount
Depth
5.7 in
Wireless LAN Standard
IEEE 802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R8M99A
Zoro #
G912432989
UPC #
190017532622
Country of Origin
United States

Dimensions

Width
5.7 in
Height
1.4 in
Depth
5.7 in

Details

Item
Wireless Access Point
Mounting
Rail Mount, Ceiling Mount
Wireless LAN Standard
IEEE 802.11ax
MIMO Technology
Yes
Power Consumption
10.90 W
Data Encryption
Yes
Number of Network (RJ-45) Ports
1
Encryption Standard
WPA2-MPSK, WPA3-SAE, WPA2, WPA3, WPA, WPA3-ENT
Series
503
USB Standard
USB 2.0
Indoor/Outdoor
Indoor
PoE PD Port
Yes
Management Port
Yes
Frequency Band
5 GHz, 2.40 GHz
Beamforming Technology
Yes
Wireless Transmission Speed
1.49-Gbit/s
Ethernet Technology
Gigabit Ethernet
Network Band
Dual Band
USB
Yes
Form Factor
Ceiling Mountable, Rail-mountable

Description

HPE Aruba Networking AP-503-US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.