Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NW CW 5960 400G Prt2Pwr Fan Module

  • Mfr # R9Y16A

  • Zoro # G716488205


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Consumption
830 W
Compatibility
HPE Networking Comware 5960 Switch Series
Height
1.6 in
Width
1.6 in
Depth
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9Y16A
Zoro #
G716488205
UPC #
190017613550
Country of Origin
China

Dimensions

Height
1.6 in
Width
1.6 in
Depth
5.4 in

Details

Maximum Power Consumption
830 W
Compatibility
HPE Networking Comware 5960 Switch Series
Item
Cooling Module

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.