Zoro Homepage

NW ION GTWY 4P G SG1004 US EN

  • Mfr # S0G33A#ABA

  • Zoro # G621707491


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Network Standard
10/100/1000Base-T
Standards
UL 62368-1, 3rd Ed.FCC 47 CFR part 15B: 2021, Class BIEC 62368-1:2014, 2nd Ed. IEC 62368-1: 2018, 3rd Ed.VCCI-CISPR 32, Class BCISPR 32: 2016, Class BAS/NZS CISPR 32: 2015, Class B CNS 15936: 2020, Class BCISPER 35: 2016EN 55035:2017/A11:2020IEC 61000-4-2IEC 61000-4-3IEC 61000-4-4IEC 61000-4-5IEC 61000-4-6IEC 61000-4-8IEC 61000-4-11IEC/EN 61000-3-2IEC/EN 61000-3-3IEC/EN 63000:2018KS C 9832
Number of Ports
4
Number of Network (RJ-45) Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0G33A#ABA
Zoro #
G621707491
UPC #
190017744872
Country of Origin
Viet Nam

Dimensions

Width
7.5 in
Height
1.7 in

Details

Network Standard
10/100/1000Base-T
Standards
UL 62368-1, 3rd Ed.FCC 47 CFR part 15B: 2021, Class BIEC 62368-1:2014, 2nd Ed. IEC 62368-1: 2018, 3rd Ed.VCCI-CISPR 32, Class BCISPR 32: 2016, Class BAS/NZS CISPR 32: 2015, Class B CNS 15936: 2020, Class BCISPER 35: 2016EN 55035:2017/A11:2020IEC 61000-4-2IEC 61000-4-3IEC 61000-4-4IEC 61000-4-5IEC 61000-4-6IEC 61000-4-8IEC 61000-4-11IEC/EN 61000-3-2IEC/EN 61000-3-3IEC/EN 63000:2018KS C 9832
Number of Ports
4
Number of Network (RJ-45) Ports
3
Item
Router
Form Factor
Wall Mountable, Tabletop
Product Line
Instant On

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.