NW ION GTWY 5P 2.5G 64W SG2505P USEN

  • Mfr # S0G34A#ABA

  • Zoro # G322442592


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Networking Standards
IEEE 802.3at, IEEE 802.3af
Number of Network (RJ-45) Ports
4
Width
12.2 in
Product Line
Instant On
Network Standard
2.5GBase-T, 10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0G34A#ABA
Zoro #
G322442592
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
12.2 in
Height
9.2 in

Details

Networking Standards
IEEE 802.3at, IEEE 802.3af
Number of Network (RJ-45) Ports
4
Product Line
Instant On
Network Standard
2.5GBase-T, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
VoIP Supported
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Form Factor
Tabletop, Wall Mountable, Rack-mountable
Number of WAN Ports
1
Item
Router
Includes
Networking Instant On Secure GatewaysPower CordMounting HardwareQuick Card
Standard Memory
4 GB
Power Source
Power Supply
USB Standard
USB 2.0 Type A
Number of Ports
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.