Shop HPE
See all product information
Create Account
PoE Injector - 1 x Ethernet Input Port(s) - 1 x PoE Output Port(s) - 30 W
- Mfr # R6P67A
- Zoro # G612448839
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Aruba Access Points: AP-303H, AP-303P, AP-304, AP-305, AP-375EX, AP-377EX, AP-503H, AP-504, AP-505, AP-505H, AP-518, AP-575, AP-575EX, AP-577, AP-577EX, IAP-314, IAP-324, IAP-325
Standards
IEEE 802.3at
Output Ports
1 x PoE
Maximum Output Power
30 W
Input Ports
1 x Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6P67A
- Zoro #
- G612448839
- UPC #
- 190017475295
- Country of Origin
- United States
- Item
- PoE Injector
- Compatible With
- Aruba Access Points: AP-303H, AP-303P, AP-304, AP-305, AP-375EX, AP-377EX, AP-503H, AP-504, AP-505, AP-505H, AP-518, AP-575, AP-575EX, AP-577, AP-577EX, IAP-314, IAP-324, IAP-325
- Standards
- IEEE 802.3at
- Output Ports
- 1 x PoE
- Maximum Output Power
- 30 W
- Input Ports
- 1 x Ethernet
- Form Factor
- Internal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.