Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM 2SFF HDD KIT DL38XG10

  • Mfr # 826687-B21

  • Zoro # G015871548


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Number of Total Expansion Bays
2
Form Factor
Internal
Number of 2.5" Bays
2
Compatible With
HPE ProLiant DL380 Gen10 Server
Number of Hard Drives Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826687-B21
Zoro #
G015871548
UPC #
-
Country of Origin
United States

Details

Number of Total Expansion Bays
2
Form Factor
Internal
Item
Drive Enclosure
Number of 2.5" Bays
2
Compatible With
HPE ProLiant DL380 Gen10 Server
Number of Hard Drives Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.