STG LTO8 RACK MNT TP 5LTO-8 30T CRTG

  • Mfr # P77033-B25

  • Zoro # G222605448


product price: $6,791.99
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Compressed Storage Capacity
30 TB
Drive Type
LTO-8
Mount Type
Rack-mountable
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P77033-B25
Zoro #
G222605448
UPC #
190017771793
Country of Origin
Multiple

Dimensions

Rack Height
1U
Depth
25.3 in
Width
19 in
Height
1.7 in

Details

Item
Tape Drive
Compressed Storage Capacity
30 TB
Drive Type
LTO-8
Mount Type
Rack-mountable
Encryption Standard
256-bit
Encryption
Yes
Host Interface
SAS
Formats Supported
LTO-8
WORM Support
Yes
Maximum Native Data Transfer Rate
300-MB/s
Maximum External Data Transfer Rate
30-MB/s (240 Mbit/s)

Description

HPE STG LTO8 RACK MNT TP 5LTO-8 30T CRTG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.