
Stg LTO9 Rack Mnt Tp 5LTO-9 45T Crtg
Mfr # P77034-B25
Zoro # G821706317
product price: $11,031.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Encryption
Yes
Height
1.7 in
Depth
25.3 in
Drive Type
LTO-9
WORM Support
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P77034-B25
Zoro #
G821706317
UPC #
190017771809
Country of Origin
Multiple
Dimensions
Height
1.7 in
Depth
25.3 in
Width
19 in
Rack Height
1U
Details
Encryption
Yes
Drive Type
LTO-9
Item
Tape Drive
WORM Support
Yes
Host Interface
SAS
Compressed Storage Capacity
45 TB
Maximum Native Data Transfer Rate
300-MB/s
Maximum External Data Transfer Rate
30-MB/s (240 Mbit/s)
Mount Type
Rack-mountable
Encryption Standard
256-bit
Formats Supported
LTO-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.