Zoro Homepage
This item is Discontinued.
Hpe Synergy 32Gb 2Rx4 Ddr4-2933 Mem Kit P28225-B21

Synergy 32Gb 2Rx4 Ddr4-2933 Mem Kit (Discontinued)

  • Mfr # P28225-B21
  • Zoro # G2526226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28225-B21
Zoro #
G2526226
UPC #
-
Country of Origin
United States

Dimensions

Thickness
750 mil
Length
7.5"
Memory Size
32 GB
Width
3.5"

Details

Product Type
RAM Module

Description

This HPE Synergy 32Gb 2Rx4 Ddr4-2933 Mem Kit has a thickness of 750 mil, a length of 7.5", a memory size of 32 GB, and a width of 3.5". It is a RAM Module.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.