Zoro Homepage

U.S. English localization

  • Mfr # R9Y18A#ABA

  • Zoro # G516522604


product price: $4,939.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Form Factor
Hot-swappable
Width
2.2 in
Output Power
1600 W
Compatible With
HPE Networking Comware 5960 Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9Y18A#ABA
Zoro #
G516522604
UPC #
190017672335
Country of Origin
China

Dimensions

Height
1.6 in
Width
2.2 in

Details

Form Factor
Hot-swappable
Output Power
1600 W
Item
Redundant Power Supply
Compatible With
HPE Networking Comware 5960 Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.