Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X372 54VDC 680W PS, JL086A

  • Mfr # JL086A#ABA

  • Zoro # G6808497


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Output Power
680 W
Output Voltage
54V DC
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL086A#ABA
Zoro #
G6808497
UPC #
888793598030
Country of Origin
Unknown

Details

Output Power
680 W
Output Voltage
54V DC
Input Voltage
120V AC
Item
Power Module

Description

Aruba X372 54VDC 680W PS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.