Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77T29AA-ABA Savi 8210 UC Dect 1920-1930 MHz USB-A Headset

  • Mfr # 77T29AA#ABA

  • Zoro # G114940602


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Microphone Technology
Omni-directional, Noise Cancelling
Color
Black
Bluetooth Profiles
AVRCP
Bluetooth Standard
Bluetooth 4.2
Noise Canceling
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77T29AA#ABA
Zoro #
G114940602
UPC #
197029593108
Country of Origin
Mexico

Dimensions

Driver Size
1.26 in

Details

Microphone Technology
Omni-directional, Noise Cancelling
Item
Headset
Color
Black
Bluetooth Profiles
AVRCP
Bluetooth Standard
Bluetooth 4.2
Noise Canceling
Yes
Wireless Technology
Bluetooth/DECT
Connectivity Technology
Wireless
Battery Chemistry
Lithium Ion (Li-Ion)
Min. Frequency Response
20 Hz
Wireless Operating Distance
590.6 ft
Includes
Charging stand, USB charging cable, Travel case, USB Type-A DECT™ adapter, USB Type-A to USB Type-C® adapter
Earpiece Design
Over-the-head, On-ear
Integrated Microphone
Yes
Application
Travel, Desk Phone, Voice Call, Phone, Office, PC, Music, Home, Conference Call, Mac
Sound Mode
Mono
Features
Voice Control, Echo Reduction, Noise Reduction, SoundGuard Technology, Acoustic Shock Protection, Plug and Play, Comfortable, Rechargeable Battery, Flexible Microphone, Mute Button, Call Management
Max. Frequency Response
20 kHz
Microphone Design
Boom
Earpiece Type
Monaural

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.