Zoro Homepage

8M3U9AA-ABA Poly BW3320 USBC Headset

  • Mfr # 8M3U9AA#ABA

  • Zoro # G614865733


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Driver Size
1.26 in
Max. Frequency Response
20 kHz
Application
Home, Voice Call, Business, PC, Office
Impedance
32 Ohm
Earpiece Design
On-ear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8M3U9AA#ABA
Zoro #
G614865733
UPC #
197497914658
Country of Origin
Mexico

Dimensions

Driver Size
1.26 in
Cable Length
7.10 ft

Details

Max. Frequency Response
20 kHz
Application
Home, Voice Call, Business, PC, Office
Impedance
32 Ohm
Earpiece Design
On-ear
Sound Mode
Mono
Earpiece Controls
Mute, Answer/End, Volume
Noise Canceling
Yes
Adjustable Headband
Yes
Min. Frequency Response
20 Hz
Microphone Design
Boom
Series
3300
Host Interface
USB Type C
Connectivity Technology
Wired
Microphone Technology
Omni-directional
OS Platform
Windows, macOS
Platform Supported
Mac, PC
Features
Digital Signal Processing (DSP), Comfortable, Robust, Rotating Microphone, Echo Reduction, Flexible Microphone, Acoustic Shock Protection, Flexible, Padded Headband, Noise Reduction, Pivot Mechanism, Dynamic EQ, SoundGuard Technology, Plug and Play, Unified Communication
Earpiece Type
Monaural
Ear Cushion Material
Leather
Adjustable Microphone
Yes
Color
Black
Item
Headset
Standards
TAA Compliant
Includes
User guide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.