Zoro Homepage

Headphones, Poly BW 3220 USB-C HS +USB-C/A

  • Mfr # 8X2J9A6

  • Zoro # G412329857


product price: $53.69
/ea

Key Features

Color
Black
Cable Length
5.20 ft
Features
Flexible Microphone, Lightweight, Rotating Microphone, Secure Fit, Comfortable, Acoustic Shock Protection, Dynamic EQ, Flexible, Digital Signal Processing (DSP), Durable, SoundGuard Technology; Noise Canceling
Width
6.1 in
Length
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8X2J9A6
Zoro #
G412329857
UPC #
197498433127
Country of Origin
Mexico

Dimensions

Cable Length
5.20 ft
Width
6.1 in
Length
1.3 in
Height
7 in
Driver Size
1.10 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.