Zoro Homepage

Poly VF2 -M USB-C-C HS +USB-C/

  • Mfr # 9T9J4AA

  • Zoro # G415232079


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Virtual Assistant Supported
Siri, Google Assistant
Zoom Certification
Yes
Ear Cushion Material
Plush
Noise Canceling
Yes
Microphone Design
Boom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T9J4AA
Zoro #
G415232079
UPC #
198122157228
Country of Origin
Mexico

Dimensions

Width
6.1"
Driver Size
1.26 in
Height
7.2"
Depth
2.6"
Cable Length
4 in

Details

Virtual Assistant Supported
Siri, Google Assistant
Zoom Certification
Yes
Ear Cushion Material
Plush
Noise Canceling
Yes
Microphone Design
Boom
Bluetooth Profiles
HSP, HFP, AVRCP, A2DP
Bluetooth Standard
Bluetooth 5.1
Connectivity Technology
Wired/Wireless
Earpiece Design
Over-the-head
Battery Rechargeable
Yes
Earpiece Controls
Active Noise Cancellation (ANC) On/Off, Mute, Volume, Power, Play/Pause, Pairing, Call/Answer/End
Host Interface
USB Type C
Charging Method
Cable
Active Noise Canceling (ANC)
Yes
Battery Talk Time (ANC on)
16 hrs
Active Noise Canceling (ANC) Technology
Hybrid
Wireless Technology
Bluetooth
Microphone Technology
Discreet, Omni-directional
Batteries Required
Yes
Charging Interface
USB Type-C
Charger Included
Yes
Earpiece Type
Binaural
Microsoft Teams Certification
Yes
Wireless Operating Distance
298.6 ft
Sound Mode
Stereo
Package Contents
Voyager Focus 2 Microsoft Teams Certified USBC-C Headset + USB-C/A Adapter USB Type-C® Charging Cable Quick Start Guide Carrying Pouch BT700 Bluetooth® Type-C® Adapter USB Type-C® to USB Type-A Adapter
Platform Supported
Mac, PC
Operating System Platform
macOS, Windows
Battery Talk Time (ANC off)
25 hrs
Color
Black
Includes
Charger; USB Type-C® Charging Cable, Quick Start Guide, Carrying Pouch, BT700 Bluetooth® Type-C® Adapter, USB Type-C® to USB Type-A Adapter
OS Platform
macOS, Windows
Rechargeable Battery
Yes
Item
Headset
Application
Mobile Device, Smartphone, Music, Voice Call
Features
SoundGuard Technology, Indicator Light, Acoustic Fence Technology, Dynamic Mute Alert, Comfortable, Voice Assistant, Smart Sensor Technology, Rotating Microphone, Noise Reduction

Description

Poly Voyager Focus 2 Microsoft Teams Certified USB-C-C Headset +USB-C/A Adapter No localization Prev 213726-02M 214432-02M 77Y85AA 77Y88AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.