Zoro Homepage

Poly VF2 USB-C-C HS C/A +CHS

  • Mfr # 9T9J5AA

  • Zoro # G915232111


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Charging Interface
USB Type-C
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.1
Width
6.1"
Depth
2.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T9J5AA
Zoro #
G915232111
UPC #
198122157235
Country of Origin
Mexico

Dimensions

Width
6.1"
Depth
2.6"
Height
7.2"
Driver Size
1.26 in
Cable Length
4 in

Details

Charging Interface
USB Type-C
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.1
Connectivity Technology
Wired/Wireless
Microphone Technology
Discreet, Omni-directional
Battery Rechargeable
Yes
Active Noise Canceling (ANC) Technology
Hybrid
Battery Talk Time (ANC off)
25 hrs
Charging Method
Charging Stand
Wireless Technology
Bluetooth
Charger Included
Yes
Noise Canceling
Yes
Ear Cushion Material
Plush
Wireless Operating Distance
298.6 ft
Host Interface
USB Type C
Operating System Platform
Windows, macOS
Package Contents
Voyager Focus 2 USB-C-C Headset +USB-C/A Adapter + Charging Stand USB Type-C® Charging Cable Quick Start Guide Charging Stand Carrying Pouch BT700 Bluetooth® Type-C® Adapter USB Type-C® to USB Type-A Adapter
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Bluetooth Profiles
A2DP, HFP, AVRCP, HSP
Sound Mode
Stereo
Batteries Required
Yes
Platform Supported
PC, Mac
Microphone Design
Boom
Earpiece Controls
Call/Answer/End, Mute, Active Noise Cancellation (ANC) On/Off, Volume, Pairing, Play/Pause, Power
Battery Talk Time (ANC on)
16 hrs
Zoom Certification
Yes
Virtual Assistant Supported
Google Assistant, Siri
Includes
Charger; USB Type-C® Charging Cable, Quick Start Guide, Charging Stand, Carrying Pouch, BT700 Bluetooth® Type-C® Adapter, USB Type-C® to USB Type-A Adapter
Item
Headset
Rechargeable Battery
Yes
OS Platform
Windows, macOS
Application
Mobile Device, Smartphone, Music, Voice Call
Features
Voice Assistant, Dynamic Mute Alert, Comfortable, Indicator Light, Acoustic Fence Technology, Rotating Microphone, Smart Sensor Technology, SoundGuard Technology, Noise Reduction
Color
Black

Description

Poly Voyager Focus 2 USB-C-C Headset +USB-C/A Adapter +Charging Stand No localization Poly VF2 USB-C-C HS +USB-C/A +CHS Prev 202652-101 202652-103 211709-101 213727-02M 213727-01M 214433-01M 7E2M4AA 7F0J1AA 7F0J3AA 77Y87AA 77Y86AA 77Y89AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.