Zoro Homepage

Poly VF2 USB-C-C HS +C/A TAA

  • Mfr # 9T9J9AA

  • Zoro # G415232116


product price: $372.29
/ea
Free Shipping & Returns

Key Features

Width
6.1"
Sound Mode
Stereo
Operating System Platform
macOS, Windows
Charger Included
Yes
Zoom Certification
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9T9J9AA
Zoro #
G415232116
UPC #
198122157273
Country of Origin
Mexico

Dimensions

Width
6.1"
Height
7.2"
Driver Size
1.26 in
Depth
2.6"
Cable Length
4 in

Details

Sound Mode
Stereo
Operating System Platform
macOS, Windows
Charger Included
Yes
Zoom Certification
Yes
Microphone Technology
Discreet, Omni-directional
Connectivity Technology
Wired/Wireless
Platform Supported
Mac, PC
Batteries Required
Yes
Battery Talk Time (ANC on)
16 hrs
Active Noise Canceling (ANC) Technology
Hybrid
Package Contents
Voyager Focus 2 USB-C-C Headset + USB-C/A Adapter TAA USB Type-C® Charging Cable Quick Start Guide Carrying Pouch BT700 Bluetooth® Type-C® Adapter USB Type-C® to USB Type-A Adapter
Active Noise Canceling (ANC)
Yes
Earpiece Controls
Mute, Power, Call/Answer/End, Active Noise Cancellation (ANC) On/Off, Pairing, Play/Pause, Volume
Battery Rechargeable
Yes
Earpiece Type
Binaural
Wireless Operating Distance
298.6 ft
Bluetooth Standard
Bluetooth 5.1
Virtual Assistant Supported
Siri, Google Assistant
Battery Talk Time (ANC off)
25 hrs
Host Interface
USB Type C
Noise Canceling
Yes
Microphone Design
Boom
Earpiece Design
Over-the-head
Bluetooth Profiles
AVRCP, HFP, HSP, A2DP
Charging Interface
USB Type-C
Ear Cushion Material
Plush
Charging Method
Cable
Wireless Technology
Bluetooth
Item
Headset
Standards
TAA Compliant
Includes
Charger; USB Type-C® Charging Cable, Quick Start Guide, Carrying Pouch, BT700 Bluetooth® Type-C® Adapter, USB Type-C® to USB Type-A Adapter
Rechargeable Battery
Yes
OS Platform
macOS, Windows
Features
Noise Reduction, Dynamic Mute Alert, SoundGuard Technology, Acoustic Fence Technology, Rotating Microphone, Voice Assistant, Indicator Light, Smart Sensor Technology, Comfortable
Color
Black
Application
Music, Smartphone, Mobile Device, Voice Call

Description

Poly Voyager Focus 2 USB-C-C Headset +USB-C/A Adapter TAA No localization Prev 211710-101 G213726-01 G214432-01 7F0J4AA 7E2K3AA 7E2K9AA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.