Shop HPS PERFORMANCE
See all product information
Create Account
1-1/16 in ID, High Temp 3-Ply Reinforced Silicone Coolant Bypass Cap, Blue
- Mfr # RSCC-106-BLUE
- Zoro # G522943363
product price:Â
$
27.45
/ea
Key Features
Inside Diameter
1-1/16 in
Hose Reinforcement Material
3-ply polyester
Length
2-1/2 in
Standards
SAE J20
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSCC-106-BLUE
- Zoro #
- G522943363
- UPC #
- 648044892801
- Country of Origin
- China
- Item
- Silicone Reinforced Coolant Cap
- Hose Reinforcement Material
- 3-ply polyester
- Color
- Blue
- Standards
- SAE J20
- Material
- Silicone
- Temperature Range
- -65 Degrees to 350 Degrees F
Dimensions
- Inside Diameter
- 1-1/16 in
- Length
- 2-1/2 in
- Outside Diameter
- 1.5 in
Description
Upgrade your cooling system with HPS Performance 1-1/16 in blue high temperature 3-ply reinforced silicone coolant bypass cap. While they look like standard vacuum caps, these are built with 3 layers of polyester webbing to handle the heat and pressure that would burst unreinforced rubber. Built to withstand extreme temperatures and cooling system pressures. Ideal for coolant, water, air, bypass valves, and heater cores. This silicone hose is NOT compatible with fuel or oil.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.