1-1/4 in ID, 4-Ply High Temp Reinforced Silicone 180 Degree U Bend Elbow Coupler Hose, Black
- Mfr # HTSEC180-125-BLK
- Zoro # G922941037
product price:Â
$
43.25
/ea
Key Features
Outside Diameter
1.65 in
Length
4-1/2 in
Temperature Range
-65 Degrees to 350 Degrees F
Inside Diameter
1-1/4 in
Standards
SAE J20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTSEC180-125-BLK
- Zoro #
- G922941037
- UPC #
- 648044828664
- Country of Origin
- China
- Item
- Silicone 180 Degree Elbow
- Color
- Black
- Temperature Range
- -65 Degrees to 350 Degrees F
- Standards
- SAE J20
- Hose Reinforcement Material
- 4-ply polyester
- Material
- Silicone
Dimensions
- Outside Diameter
- 1.65 in
- Length
- 4-1/2 in
- Inside Diameter
- 1-1/4 in
Description
HPS Performance 1-1/4 in high temperature 4-ply reinforced black 180 degree u bend elbow coupler hose with 4-1/2 in length, part number HTSEC180-125-BLK, meet and exceed SAEJ20 industry standards, ideal for heavy duty pressure connections and provides excellent resistance for high temperature applications. HPS Performance silicone elbow coupler hose is designed and engineerd to meet high performance requirements specified in various industry standards, therefore make it great for marine and industrial use, custom turbo or intercooler piping fabrication, DIY intake or radiator cooling system. Constructed with 4-ply polyester reinforcement, this black silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 1.25 in (32mm). Hose outside diameter: 1.65 in (42mm). Hose leg length on each side: 4-1/2in. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.