1-5/8 in ID x 3 in L, 4-Ply High Temp Reinforced Silicone Straight Coupler Hose Connector, Black
- Mfr # HTSC-162-BLK
- Zoro # G522940591
product price:Â
$
12.99
/ea
Key Features
Outside Diameter
2 in
Temperature Range
-65 Degrees to 350 Degrees F
Material
Silicone
Standards
SAE J20
Hose Reinforcement Material
4-ply Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTSC-162-BLK
- Zoro #
- G522940591
- UPC #
- 648044827407
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 in
- Length
- 3 in
- Inside Diameter
- 1-5/8 in
Details
- Temperature Range
- -65 Degrees to 350 Degrees F
- Material
- Silicone
- Item
- Silicone Coupler
- Standards
- SAE J20
- Hose Reinforcement Material
- 4-ply Polyester
- Color
- Black
Description
HPS Performance 1-5/8 in high temperature 4-ply reinforced black straight silicone coupler hose with 3 in length, part number HTSC-162-BLK, is engineered to meet and exceed SAEJ20 industry standards, making it ideal for heavy-duty pressure connections and high-heat applications. HPS Performance silicone coupling connector is designed for versatility across automotive, diesel trucking, industrial, and marine sectors, and is perfectly suited for custom turbo or intercooler piping, DIY air intake kits, charge air coolers (CAC), and radiator or heater cooling systems. Constructed with 4-ply polyester reinforcement, this black silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 1.63 in (41mm). Hose outside diameter: 2 in (51mm). Hose length: 3in. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.