Shop HPS PERFORMANCE
See all product information
Create Account
1/4 in ID, 5 in and 60 in Leg Length, 4-Ply Reinforced Silicone 90 deg. Elbow Coupler, Black
- Mfr # HTSEC90-025-L5X60-BLK
- Zoro # G322941552
product price:Â
$
93.15
/ea
Key Features
Leg Length on Each Side
5 in and 60 in
Hose Reinforcement Material
4-ply polyester
Inside Diameter
1/4 in
Temperature Range
-65 Degrees to 350 Degrees F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTSEC90-025-L5X60-BLK
- Zoro #
- G322941552
- UPC #
- 648044899558
- Country of Origin
- China
- Hose Reinforcement Material
- 4-ply polyester
- Item
- Silicone 90 Degree Elbow
- Temperature Range
- -65 Degrees to 350 Degrees F
- Color
- Black
- Standards
- SAE J20
- Material
- Silicone
Dimensions
- Leg Length on Each Side
- 5 in and 60 in
- Inside Diameter
- 1/4 in
- Outside Diameter
- 0.62 in
Description
HPS Performance 1/4 in high temperature 4-ply reinforced black 90 degree silicone elbow coupler hose with 5 in and 60 in leg length, part number HTSEC90-025-L5X60-BLK, meet and exceed SAEJ20 industry standards, ideal for heavy duty pressure connections and provides excellent resistance for high temperature applications. HPS Performance silicone elbow coupler hose is designed and engineerd to meet high performance requirements specified in various industry standards, therefore make it great for marine and industrial use, custom turbo or intercooler piping fabrication, DIY intake or radiator cooling system. Constructed with 4-ply polyester reinforcement, this black silicone hose provides superior durability and structural integrity under pressure. Temperature range: -65 deg. F to 350 deg. F (177 deg. C). Hose inside diameter: 0.25 in (6.5mm). Hose outside diameter: 0.62 in (16mm). Hose leg length on each side: 5 in and 60in. Wall thickness: 5mm. UV and ozone resistant. Silicone hose is not compatible with fuel or oil. However, it is compatible with water and coolant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.